1-1/2 in MNPT 304 Stainless Steel Square Head Plug, Class 150

  • Mfr # 40SQ112N112

  • Zoro # G2065576


product price:  $8.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40SQ112N112
Zoro #
G2065576
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Overall Length
40.3 mm
Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Pipe Fitting Schedule/Class
Class 150
Standards
ASTM A351
Specific Pipe Fitting Shape
Square Head Plug
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Fittings Sub-Category
Plugs
Temp. Range
-20 Degrees to 350 Degrees F
Material Grade
304
Includes Seal
No
For Pipe Schedule
40
Class
Class 150
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Fitting Side A Pipe Threading
11 1/2
Plug Drive Style
2 in Square

Description

The ZORO SELECT - 40SQ112N112 is a stainless steel square head plug that provides closure for the end of a threaded pipe, coupling, or fitting. Constructed from 304 stainless steel material, it is compatible with threaded pipe systems requiring a Class 150 pressure rating. The plug features a 2-inch square drive head which provides a flat wrenching surface for installation and removal. It has a nominal pipe size of 1-1/2 inches and is rated for a maximum operating pressure of 300 psi within a temperature range of -20 to 350 Degrees F. The fitting connections are male National Pipe Thread (MNPT) type with an 11 1/2 thread size on side A.

Key Features:

  • Material: 304 Stainless Steel
  • Fitting Shape: Square Head Plug
  • Connection Type: Male National Pipe Thread (MNPT)
  • Nominal Pipe Size: 1-1/2 inches
  • Pressure Class: Class 150, max operating pressure 300 psi
  • Temperature Range: -20 Degrees to 350 Degrees F
  • Plug Drive Style: 2-inch square head for wrench engagement
  • Standards: Meets ASTM A-351, ANSI/ASME B1.20.1 threads, and MSS-SP-114 Class 150
  • Overall Length: 40.3 mm
  • Includes no pre-applied thread sealant or sealing components

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.