Shop DAYTON

Thermocouple Probe, Mini Plug, Type K

  • Mfr # 798GE7

  • Zoro # G206600735


product price:  $74.69
/ea

Key Features

Tip Style
Rounded
Probe Diameter
0.25 in
Probe Bend
Straight
Response Time
4 Sec
Sensor Type
Thermocouple
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
798GE7
Zoro #
G206600735
UPC #
-
Country of Origin
United States

Dimensions

Probe Diameter
0.25 in
Probe Length
6 in
Probe Size
1/4 in x 6 in
Cable Length
12 in
Manufacturer Warranty Length
0 Yr
Probe Tip Diameter
0.25 in

Details

Item
Thermocouple Probe
Tip Style
Rounded
Probe Bend
Straight
Response Time
4 Sec
Sensor Type
Thermocouple
Minimum Temperature °F
-325 Degrees F
For Liquids and Gels
Yes
Cable Material
FEP Jacket with Stainless Steel Overbraid
For Surfaces
No
Probe Sheath Material
Inconel
For Solids
Yes
Temperature Range
-200 C to 1250 C / -325 F to 2280 F
Minimum Temperature °C
-200 Degrees C
Junction Type
Ungrounded
Maximum Temperature °C
1,250 Degrees C
For Application
Liquid and Gas
Connector Type
Mini Plug
For Air
Yes
Thermocouple Type
Type K
Accuracy
+/-1.1 Degrees C or +/-0.04 %, Whichever is Greater
Includes Thermowell
No
Maximum Temperature °F
2,280 Degrees F
Maximum Wire Gauge
16 AWG
For Gases
Yes
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °F
2,280 Degrees F
Maximum Temperature °C
1,250 Degrees C
Minimum Temperature °F
-325 Degrees F
Data Output Type
Serial Data Cable
Maximum Temperature (°F)
2,280 Degrees F
Maximum Temperature (°C)
1,250 Degrees C
For Media Type
Air, Gases, Liquids and Gels, Solids

Description

Thermocouple Probe, Type K, Ungrounded, For Application Liquid and Gas, Not Applicable, Mini Plug, Probe Size 1/4 in x 6 in, Cable Length 12 in, -200 C to 1250 C / -325 F to 2280 F, Thermocouple, Thermowell Connection Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.