
ThermocoupleWire, T, 24AWG, Bwn, 100ft, 100PK
Mfr # 798GE9
Zoro # G206600759
product price:Â $62.29
/eaKey Features
Wire Type
Type T
Wire Length
100 ft
Conductor Design
Solid
Insulation Material
Polyvinyl
Jacket Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
798GE9
Zoro #
G206600759
UPC #
-
Country of Origin
United States
Dimensions
Wire Length
100 ft
Wire Size
24 AWG
Conductor Size
24 AWG
Overall Length
100 ft
Details
Item
Thermocouple Wire
Wire Type
Type T
Conductor Design
Solid
Insulation Material
Polyvinyl
Jacket Color
Brown
Number of Conductors
2
Conductor Material
Copper/Constantan
Thermocouple Type
Type T
Conductor Insulation Material
PVC
Temperature Rating - Maximum Wet
221 Degrees F
Packaging
Spool
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Blue, Red
Number of Strands
1
Description
Thermocouple Wire, Wire Type Type T, Wire Size 24 AWG, Wire Length 100 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material Polyvinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.