Shop ZORO SELECT
See all product information
Blue Buffer Solution, pH 10.00, 20L, Plastc
Mfr # 793EP8
Zoro # G206614459
product price:Â $94.99
/eaKey Features
Calibration Certificate
NIST
CAS Number
1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
793EP8
Zoro #
G206614459
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Item
Buffer - pH 10.00 - Color Coded Blue
Calibration Certificate
NIST
CAS Number
1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Type
Box
Product Type
Buffer - pH 10.00 - Color Coded Blue
Chemical Formula
NaOH; NaN3; Na2CO3; H2O
Concentration
pH 10
Chemical Container Material
Plastic
Application
pH Standardization
Quantity
20
Volume
20 L
Container Material
Plastic
REMOVE - Previous PI Node
B
Container Type
Box
Form
Liquid
Description
Buffer - pH 10.00 - Color Coded Blue, Concentration pH 10, CAS Number 1310-73-2, 144-55-8, 26628-22-8, 497-19-8, 7732-18-5, Chemical Formula NaOH; NaN3; Na2CO3; H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.