Manual 2-Way Ball Valve, True-Union, CPVC

  • Mfr # TBH2300A0TV0000

  • Zoro # G206626681


product price:  $589.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH2300A0TV0000
Zoro #
G206626681
UPC #
610377397735
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
14.6 in
Ball Opening Size
2.75 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Handle Length
10.5 in
Handle Height
6.7 in
Connection Size - Side 2
3 in

Details

Ball Material
CPVC
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Thread x Thread
Item
Manual Two-Way Ball Valve
Seal Material
FKM
Special Features
Actuator Compatible
Max. Pressure
235 PSI
Stem Type
Blowout Resistant
Body Material
CPVC
Handle Type
Tee
Seat Material
PTFE
Temp. Range
235 PSI @ 70 Degrees F 16 Bar @ 21 Degrees C Non-Shock
Standards
ASTM D1784 Cell Class 23447, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Features
Double O-Ring Stem Seals, Easy Replacement for Existing Hayward TB Series, Permanent Laser Markings Eliminates Labels, Standard Lock-Out Plate and Lock-Out/Tag-Out for upto 4 Locks, System Friendly 'Molded-In' Footpad for Skid or Panel Mount, System2(TM) Sealing Technology Seat Carrier Design for Sizes upto 2 in/DN50-Patent Pending
Stem Material
CPVC
Handle Material
Glass-Filled Polypropylene
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
190 Degrees F
Vacuum Service Rating
Not Rated
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Color - Valve Handle
Red
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
490
Connection Type - Side 1
True-Union NPT
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Valve Series
TBH

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.