1-3/8 in. x 12 in. SDS-Plus Rebar Cutter

  • Mfr # 48-20-6733

  • Zoro # G206898149


product price:  $82.97
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Flutes
4
Flute Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-20-6733
Zoro #
G206898149
UPC #
045242618996
Country of Origin
China

Dimensions

Drill Bit Size
1 3/8 in
Overall Length
12 in
Flute Length
10 in
Shank Diameter
1 3/8 in
Drill Bit Sizes Included
(1) SDS Plus Rebar Cutter
Shank Length
2 in
Maximum Drilling Depth
10"

Details

Item
SDS PLUS 1-3/8" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Number of Flutes
4
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Primary Material Application
Concrete
Flute Type
Regular Spiral
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Decimal Equivalent
1.375
Impact Rated
No

Description

Rebar Cutter Drill Bit, 1 3/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 1 3/8 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.