Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 7053870
  • Zoro # G4759288

product price: 
$
19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053870
Zoro #
G4759288
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-NMS WSM10S
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Number
WNMG432-NMS WSM10S
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
6
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
6
Cutting Application
Turning
Coating Process
PVD
Secondary Material Application ISO Code
P
Chip-Breaker Code
NMS
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM10S
Included Angle
80 Degrees
ANSI Code
WNMG432-NMS WSM10S
Secondary Material Application
Steel
Finish - Machining
TiAlN+Al2O3+Al
Shape
Trigon
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1880"
Thickness
4.76mm
Depth of Cut
0.80 to 3.50mm
Cutting Edge Length
8.70mm
Through Hole Inside Dia.
5.16mm

Description

Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.