Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. x 12 in. SDS-Plus Rebar Cutter

  • Mfr # 48-20-6713

  • Zoro # G206898217


product price: $43.97
/ea

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Measurement System
Fractional Inch
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6713
Zoro #
G206898217
UPC #
045242619276
Country of Origin
China

Dimensions

Drill Bit Size
5/8 in
Overall Length
12 in
Shank Diameter
5/8 in
Flute Length
10 in
Maximum Drilling Depth
10"
Drill Bit Sizes Included
(1) SDS Plus Rebar Cutter
Shank Length
2 in

Details

Item
SDS PLUS 5/8" X 12" Rebar Cutter
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Measurement System
Fractional Inch
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Decimal Equivalent
0.625
Flute Type
Regular Spiral
Primary Material Application
Concrete
Number of Flutes
4
Impact Rated
No
Drill Bit Point Type
Conventional Point

Description

Rebar Cutter Drill Bit, 5/8 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, SDS Plus, 10 in Maximum Drilling Depth, 5/8 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.