This item is Discontinued.

No Product Image Available

Tubing (Discontinued)

  • Mfr # 437625VAC
  • Zoro # G207023335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
437625VAC
Zoro #
G207023335
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.375 in
Inside Diameter
5/8 in
Outside Diameter
1 3/8 in
Overall Length
50 ft

Details

Maximum Operating Temperature
165 Degrees F
Jacket Material
No Jacket
Tube Form
Coil
Clarity
Clear
Color
Clear
Food Application
Food and Beverage
Jacket Color
No Jacket
Material
PVC
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Application
Air, Water
System of Measurement
Inch
Hardness
Shore A 57
Item
Tubing
Flexibility
Flexible
Standards
REACH/RoHS COMPLIANT
Vacuum Rated
Not Rated for Vacuum
Tubing Reinforcement
Not Reinforced
Brand Material
Excelon
Tubing Hardness
Ultra Soft (Less than A60)
Tubing Material
PVC (Polyvinyl Chloride)
Material Brand
EXCELON

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 57, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 1 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.