
Drain Cleaning Attachment
Mfr # 71853
Zoro # G207044248
product price: $77.69
/ea
Free Shipping & Returns
Key Features
For Use With
K9-204 FlexShaft(R) Machine
Connection Size
5/16 in
Overall Length
1 3/16 in
Features
Penetrating Head Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive, Specifically Designed for Dropping Down Stacks in Back-to Back Applications
Fits Brand
FlexShaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71853
Zoro #
G207044248
UPC #
095691718532
Country of Origin
Finland
Dimensions
Connection Size
5/16 in
Overall Length
1 3/16 in
Minimum Drain Line Inside Diameter
4 in
Maximum Drain Line Inside Diameter
4 in
Length
1.18 in
Width
1.18 in
Height
1.14 in
Details
Item
Drain Cleaning
For Use With
K9-204 FlexShaft(R) Machine
Features
Penetrating Head Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive, Specifically Designed for Dropping Down Stacks in Back-to Back Applications
Fits Brand
FlexShaft
Compatible Cleaner Series
Ridgid K9-204
Product Type
Penetrating Ball Head
Tool Series
K9-204
Compatible Cleaner Manufacturer Part Number
64273
Application
plumbing, drain cleaning
Head Type
Penetrating Ball
Material
Steel
Capacity
2" - 4"
Color
Silver
Description
Drain Cleaning Attachment, Head Type Chain Knocker, Compatible Cleaner Series Ridgid K9-204, Connection Size 5/16 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 4 in, Product Type Penetrating Ball, Compatible Cleaner Manufacturer Part Number 64273, Application Pipe Wall Cleaning, Features Penetrating Head Functionality with Smooth Chains when Carbide Tipped Chains are too Aggressive, Specifically Designed for Dropping Down Stacks in Back-to Back Applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.