Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProPress Compact Press Jaw For 1 in Copper Pipe

  • Mfr # 16978

  • Zoro # G207044385


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
1 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Tool Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16978
Zoro #
G207044385
UPC #
095691169785
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact
Item
Press Tool Jaw
Tool Weight
2 lb
Material
Copper
Compatible Tool Manufacturer Part Number
100-B, RP 200-B, RP 210-B

Description

The RIDGID - 16978 is a Press Tool Jaw, a component of plumbing press tools. This tool is designed to securely grip and manipulate pipes during installation or repair tasks. It's utilized by industry professionals for precise alignment and fitting of pipes, valves, and connectors.

Key Features of the RIDGID - 16978 Press Tool Jaw:

  • Compatible Fitting System: Intended for use with the Viega ProPress fitting system.
  • Compatible Material Type: Compatible with copper material type.
  • Compatible Pipe Size: Designed for compatibility with a pipe size of 1 inch.
  • Compatible Press Tool Type: Intended to be paired with compact press tools.
  • Material Composition: Composed of copper.
  • Tool Weight: Weighs only 2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.