Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press Ring For ProPress, 3/4 in

  • Mfr # 28003

  • Zoro # G207044491


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
3/4 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact, Standard
Material
Copper, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28003
Zoro #
G207044491
UPC #
095691280039
Country of Origin
Switzerland

Dimensions

Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Compact, Standard
Item
Press Tool Jaw
Material
Copper, Stainless Steel
Compatible Tool Manufacturer Part Number
100-B, 320-E, CT400, RP 200-B, RP 210-B, RP 330-B, RP 330-C, RP 340, RP 350

Description

The RIDGID - 28003 is a Press Tool Jaw, a component of plumbing press tools. It's designed to securely grip and manipulate pipes during installation or repair.

Key Features of the RIDGID - 28003 Press Tool Jaw:

  • Compatible Fitting System: The jaw is intended for use with the Viega ProPress fitting system for potential application in a variety of plumbing tasks.
  • Compatible Material Type: The tool can effectively work with Copper and Stainless Steel materials.
  • Compatible Pipe Size: It is rated for compatibility with pipe sizes up to 3/4 inch in diameter.
  • Compatible Press Tool Type: This accessory can be used alongside both Compact and Standard design press tools within specified operational parameters.
  • Material Composition: Constructed from Copper and Stainless Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.