
ProPress Standard Press Jaw For 1/2 in Copper Pipe
Mfr # 76652
Zoro # G207044668
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper
Compatible Pipe Size
1/2 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76652
Zoro #
G207044668
UPC #
095691766526
Country of Origin
United States
Dimensions
Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
Full Lifetime
Details
Compatible Material Type
Copper
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Item
Press Tool Jaw
Material
Copper
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350
Description
Press Tool Jaw, Product Type Jaws, Compatible Fitting System Viega ProPress, Compatible Material Type Copper, Compatible Pipe Size 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Copper, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350, Manufacturer Warranty Length Full Lifetime, Maximum Compatible Pipe Size 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.