Underground Warning Tape, Caution Buried Telephone Line Below, Orange, Polyethylene

  • Mfr # UT17D

  • Zoro # G207169033


product price:  $60.80
/ea

Key Features

Material
Polyethylene
Color
Orange
Legend
Caution Buried Telephone Line Below
Tape Width
3 in.
Tape Length
1000 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT17D
Zoro #
G207169033
UPC #
781002167174
Country of Origin
China

Dimensions

Tape Width
3 in.
Tape Length
1000 ft.
Tape Thickness
4 mil.
Roll Width
3"
Thickness
4 mil
Roll Length
1000'

Details

Item
Underground Warning Tape
Material
Polyethylene
Color
Orange
Legend
Caution Buried Telephone Line Below
Legend Color
Black
Standards
APWA Uniform Color Code

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.