Definite Purpose Magnetic Contactor, 120V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783Y04

  • Zoro # G207195087


product price:  $25.69
/ea

Key Features

Coil Voltage
120V AC
Series
783Y
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783Y04
Zoro #
G207195087
UPC #
-
Country of Origin
China

Dimensions

Width
2.37 in
Height
2.95 in
Depth
3.74 in
Mounting Hole Distance - Height
3.27 in
Overall Depth
3.74 in
Overall Width
2.37 in
Overall Height
2.95 in
Mounting Hole Distance - Width
1.75 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
120V AC
Series
783Y
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Phase
3
Terminal Connection Type
Box Lug
Standards
CE, cRUus
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
7 1/2 hp
Mechanical Operating Durability
500,000
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
2
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
158 Degrees F
Number of Terminals
8
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Electrical Operating Durability
200,000
Horsepower @ Single Phase - 240V AC
5 hp
Contact Material
Silver Cadmium Oxide
Horsepower @ Three Phase - 600V AC
20 hp
Response Time
20 msec
Locked Rotor Load
100 A @ 600V AC, 125 A @ 480V AC, 150 A @ 240/277V AC
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Single Phase - 120V AC
2 hp
Mounting Postion
Horizontal, Vertical
Number of Normally Open Main Contacts
3
Status Indicator
Mechanical Flag
Mounting Style
Through Panel
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage Rating
600V AC

Description

The DAYTON - 783Y04 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor can control up to 2 additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Requires a specific voltage range of 120V AC for effective engagement or disengagement of its electrical circuit.
  • Contact Material: Made from Silver Cadmium Oxide which influences conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Rated for electrical operation up to 200,000 cycles. Lifespan may vary based on usage conditions.
  • Frequency: Specified for handling electrical cycles per second measured at 50/60 Hz. Compatibility may vary with different power systems.
  • Horsepower Control Range: Has varying horsepower control capacities depending on single-phase or three-phase power supply ranging from as low as half horsepower up to maximums such as 20 horsepower at three-phase, 600-volt alternating current
  • Mechanical Operating Durability: Rated for mechanical operation up to 500,000 cycles. Longevity may vary based on application conditions.
  • Status Indicator: Equipped with a Mechanical Flag that indicates active engagement status

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.