Definite Purpose Magnetic Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XZ2

  • Zoro # G207195094


product price:  $58.19
/ea

Key Features

Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
63 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783XZ2
Zoro #
G207195094
UPC #
-
Country of Origin
China

Dimensions

Width
2.76 in
Height
3.15 in
Depth
4.04 in
Overall Height
3.15 in
Overall Width
2.76 in
Mounting Hole Distance - Height
3.25 in
Overall Depth
4.04 in
Mounting Hole Distance - Width
1.86 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
63 A
Full Load Current - Inductive
50 A
Phase
3
Terminal Connection Type
Box Lug
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
20 hp
Standards
CE, cRUus
Reversing
No
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Voltage Rating
600V AC
Response Time
20 msec
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Single Phase - 240V AC
10 hp
Maximum Operating Temperature
158 Degrees F
Contact Material
Silver Cadmium Oxide
Horsepower @ Three Phase - 600V AC
25 hp
Status Indicator
Mechanical Flag
Mounting Postion
Horizontal, Vertical
Number of Normally Closed Main Contacts
0
Mechanical Operating Durability
500,000
Horsepower @ Three Phase - 208V AC
10 hp
Electrical Operating Durability
200,000
Number of Normally Open Main Contacts
3
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Locked Rotor Load
200 A @ 600V AC, 250 A @ 480V AC, 300 A @ 240/277V AC
Auxiliary Contact Module Capacity
2
Number of Terminals
8
NEMA Enclosure Rating
No Enclosure
Mounting Style
Through Panel

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 63 A, Full Load Current - Inductive 50 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.