Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK
Mfr # SMHWI0-802000SL-100P
Zoro # G2076094
product price:Â $5.79
/pk 100, $0.06/eaKey Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Drive Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SMHWI0-802000SL-100P
Zoro #
G2076094
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Drive Size
1/4 in
Head Height
0.11 in
Size
#8
Driver Size
1/4 in
Head Dia.
0.348 in
Length
2 in
Head Width
0.348 in
Thread Size
#8
Fastener Length
2 in
Overall Length
2 in
Maximum Head Width
11/32 in
Maximum Head Height
7/64 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 2 in, Head Width 0.348 in, Head Height 0.11 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 11/32 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Resin-Filled Plywood, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.