Scroll Compressor, 400/460V, 3-Phase

  • Mfr # SM110-4VI

  • Zoro # G2076352


product price:  $5,951.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SM110-4VI
Zoro #
G2076352
UPC #
-
Country of Origin
China

Dimensions

Overall Height
22 in
Overall Width
10 in
Discharge Line Connection Size
7/8 in
Suction Line Connection Size
1 3/8 in

Details

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Current
20 A
For Refrigerant Type
R-22
A2L Compatibility
Not A2L Compatible
Compressor Protection
Hermetic
Suction Line Connection Type
Sweat
Application Temperature
Air Conditioning
Cooling Capacity
110,000 BtuH
Discharge Line Connection Gender
Female
Suction Line Connection Gender
Female
For Lubricant Type
Mineral Oil
Electrical Connection Type
Screw Terminals
Compressor Type
Scroll
Discharge Line Connection Type
Sweat

Description

Compressor, Voltage 380 to 415V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.