Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eyewash Tank Dust Cover

  • Mfr # REWCOVER12

  • Zoro # G207685038


product price: $36.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REWCOVER12
Zoro #
G207685038
UPC #
674326367804
Country of Origin
China

Details

Item
Eyewash Tank Dust Cover

Description

Eyewash Tank Dust Cover, Accessory Type Dust Cover, Color Clear, Compatible Mfr Part Number REW01112, Compatible with Brand Radians, For Use With Eyewash Tank, Material Plastic, Depth 12 1/2 in, Features Hook and Loop Closure, Reinforced Seams and Stitching, UV Resistant Plastic, Height 2 in, Standards ANSI, Width 12 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.