Shop ASI GLOBAL PARTITIONS
See all product information
Urinal Screen, Almond, 18 in W
Mfr # 65-M781881-4000
Zoro # G207714301
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Includes
Mounting Hardware
Thickness
1 in
Color
Almond
Mounting Type
Wall Anchored
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65-M781881-4000
Zoro #
G207714301
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
18 in
Overall Height
48 in
Height
48 in
Width
18 in
Details
Finish
Matte
Includes
Mounting Hardware
Item
Urinal Screen
Color
Almond
Mounting Type
Wall Anchored
Includes Mounting Hardware
Yes
Material
Plastic Laminate
Resistance Properties
Theft-Resistant
Component Type
Urinal without Pilaster
Description
Urinal Screen, Component Type Urinal without Pilaster, Material Plastic Laminate, Overall Width 18 in, Overall Height 48 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Almond, Includes Mounting Hardware, Resistance Properties Theft Resistant, Mounting Type Wall Anchored, Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.