Single Head Work Light, Corded, 1440lm, LED

  • Mfr # 411230

  • Zoro # G207844794


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Power Source
Corded
Number of Lamp Heads
1
Lighting Technology
LED
Includes Bulb
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
411230
Zoro #
G207844794
UPC #
786625000082
Country of Origin
China

Dimensions

Power Cord Length
5 ft
Maximum Height Adjustment
35 in
Overall Depth
35 in
Overall Height
15 in
Overall Width
8.75 in

Details

Item
Single Head Corded Work Light
IP Rating
IP65
Power Source
Corded
Number of Lamp Heads
1
Lighting Technology
LED
Includes Bulb
Yes
Cord Designation
SJTW
Maximum Brightness
1,440 lm
Hazardous Location Specification
Not Rated
Wattage
30 W
Job Light Type
Tripod Light
Frame Color
Black/Yellow
Mount Type
Tripod
Number of Brightness Levels
1
Operating Voltage
120V AC

Description

Single Head Corded Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 1,440 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 35 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Cord Designation SJTW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.