Shop SPEC
See all product information
Create Account
Belleville Spring, 302 SS, PK25
- Mfr # B0500022S
- Zoro # G207867229
product price:Â
$
25.89
/pk of 25, $1.04/ea
Sold in multiples of 8Â pks for
$207.12
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.021 in
Overall Height
0.04 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0500022S
- Zoro #
- G207867229
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Belleville Spring
- System of Measurement
- Inch
- Material
- 302 Stainless Steel
- Finish
- Plain
- Type
- Belleville Spring Washer
- Deflection @ Load
- 0.029 in
- Load @ Deflection (Lbs.)
- 55 to 77 lb
- Meets/Exceeds
- AMS5906
- Calculated Load @ Flat (Lbs.)
- 115 lb
- Spring Rate (Lbs./In.)
- 9,429 lb/in
- Spring Rate
- 9,429 lb/in
- Disc Type
- Belleville Spring
- Calculated Load @ Flat
- 115 lbf
- Standards
- AMS 5906
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Thickness
- 0.021 in
- Overall Height
- 0.04 in
- Max. Outside Dia.
- 0.5 in
- Min. Inside Dia.
- 0.25 in
- For Rod Size
- 0.25
- For Hole Size
- 0.5
- Compatible Hole Diameter
- 1/2 in
- Inside Diameter - Minimum
- 0.26 in
- Compatible Rod Size
- 1/4 in
- Outside Diameter - Maximum
- 0.5 in
Description
Belleville Spring Washer SS,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.