Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK3

  • Mfr # 103316

  • Zoro # G207867564


product price: $17.95
/pk 3, $5.98/ea
Sold in multiples of 13 for $233.35

Key Features

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
3 in
Color
Blue
For Rod Size
1719/5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103316
Zoro #
G207867564
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Compressed Length
3 in
For Rod Size
1719/5000 in
For Hole Size
5/8 in
Outside Diameter
0.63 in
Compatible Rod Size
11/32 in
Free Length
4 in
Inside Diameter
0.34 in

Details

Type
Medium Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
44 lb/in
Color
Blue
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Deflection @ Load
1.6 in
Product Type
Die Spring
Spring Shape
Cylindrical
Series
US
Standards
ASTM A877
System of Measurement
Inch

Description

Inch Series Die Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.