Linear Guide Carriage, 152 mm L, 100 mm W

  • Mfr # SHS35LC1SS

  • Zoro # G207867946


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
40.5 mm
Roller Material
Carbon Steel
Carriage Width
100 mm
Carriage Length
152 mm
Carriage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHS35LC1SS
Zoro #
G207867946
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
40.5 mm
Carriage Width
100 mm
Carriage Length
152 mm
Dimension N
8 mm
Dimension F
80 mm
Dimension L1
123 mm
Dimension B
82 mm
For Rail Width
34 mm
Overall Height
48 mm
Carriage Mounting Hole Size
M10
Combined Carriage and Rail Height
48 mm
Manufacturer Size
35

Details

Item
Linear Guide Carriage
Roller Material
Carbon Steel
Carriage Material
Carbon Steel
For Use With
Profile Rail
Bearing Type
Ball
Carriage Type
Ball
Agency Compliance
California Prop 65 Compliant
Number of Mounting Holes
4
System of Measurement
Metric
Series
SHS-LC
Dynamic Load Capacity
72.9 kN
Static Load Capacity
127 kN
Standards
California Prop 65 Compliant
Seal Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Radial Load - Maximum
72.9 kN
Requires Lubrication
Lubricant Required
Includes Lubricator
Lubricator Included
Operating Temperature - Maximum
176 Degrees F
Includes Seals
Seals Included
Compatible Rail Type
Profile

Description

Linear Guide Carriage, Carriage Height 40.5 mm, Carriage Length 152 mm, Carriage Width 100 mm, Carriage Material Carbon Steel, Roller Material Carbon Steel, Radial Load - Maximum 72.9 kN, Axial Load - Maximum Not Applicable, Manufacturer Size 35, Dynamic Load Capacity 72.9 kN, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 34 mm, For Use With Profile Rail, Static Load Capacity 127 kN, Combined Carriage and Rail Height 48 mm, Series SHS-LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.