Shop VIEGA

Strt, Steel, Press-fit 1 1/4", FNPT 1/2"

  • Mfr # 84765

  • Zoro # G207868349


product price:  $56.49
/ea

Key Features

Specific Fitting Shape
Adapter
Standards
ASTM, FM, UL Listed
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Carbon Steel
Compatible Tube Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84765
Zoro #
G207868349
UPC #
691514847658
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
1 1/4 in
Overall Length
3 1/2 in
Fitting Side A Tube Outer Diameter
1 1/4 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1 1/4 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Adapter
Standards
ASTM, FM, UL Listed
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Carbon Steel
Compatible Tube Material
Carbon Steel
Fitting Side B Connection Type
FPT
Application
Cooling, Fire Protection, Climate Control, Marine
Finish/Coating
Zinc Nickel
Fitting Side A Connection Type
Press-Fit
Resistance Properties
Corrosion-Resistant
Thread Sealant Type
FKM
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200
O-Ring Material
FKM
Fitting Shape
Straight
For Media Type
Compressed Air
Fitting Side 1 Connection Type
Press-fit
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated

Description

Crimp Adapter Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material FKM, Specific Fitting Shape Adapter, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.