Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Green 360-Degree Single Plane Laser (Tool Only)

  • Mfr # 3631-20

  • Zoro # G207877570


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal
Leveling Type
Electronic Self-Leveling
Number of Beams
1
Number of Dots
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3631-20
Zoro #
G207877570
UPC #
045242609338
Country of Origin
China

Dimensions

Thread Size
1/4"-20, 5/8"-11
Height
6 31/64 in
Length
3 21/32 in
Width
6 21/32 in
Overall Width
6 5/8 in
Overall Height
6 1/2 in
Overall Depth
3 11/16 in
Tripod Thread Size
1/4"-20, 5/8"-11

Details

Item
Single Plane Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal
Leveling Type
Electronic Self-Leveling
Number of Beams
1
Number of Dots
0
Number of Lines
0
Laser Color
Green
Range w/o Detector
125 ft
Total Number of Vials
0
Slope
Degrees
Laser Class
Class 2
Accuracy
+/- 1/8 in @ 33 ft
Number of Plumb Vials
0
Features
3 yr Battery Warranty, 3 yr Tool Warranty, All Day Runtime 30 Plus Hours
Includes
Case
Range w/Detector
165 ft
Battery Type
M12
Material
Plastic
IP Rating
IP54
Power Source
Cordless
Number of Scanning Modes
0
Number of Level Vials
0
Auto Leveling Range
+/-4 Degrees
Grade Capability
Single
Standards
21 CFR 1040.10, 21 CFR 1040.11
Weight
2.01 lb
Working Range without Detector - Maximum
125 ft
Number of Planes
1
Number of 45 Vials
0
Mount Type
Hanging Hole, Magnetic, Tripod
Preset Angles
0 Degrees
Self-Leveling Range
+/-4
Includes Batteries
Batteries Not Included
Use Location
Indoor
Working Range with Detector - Maximum
165 ft
Laser Beam Color
Green
Automatic Shutoff
No
Bluetooth
Not Bluetooth Compatible
Outdoor Range - Maximum
0 ft
Indoor Range - Maximum
125 ft

Description

Single Plane Laser, Accuracy +/- 1/8 in @ 33 ft, Battery Type M12, Bluetooth Not Bluetooth Compatible, Features 3 yr Battery Warranty, 3 yr Tool Warranty, All Day Runtime 30 Plus Hours, Includes Case, Number of Beams 1, Number of Planes 1, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 125 ft, Mount Type Hanging Hole, Magnetic, Tripod, Includes Batteries Batteries Not Included, Leveling Type Electronic Self-Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.