Cylinder Position Sensor, M12

  • Mfr # MK5107

  • Zoro # G207877624


product price:  $66.69
/ea

Key Features

Switching Voltage
2.5V DC
Display
LED
Function
Normally Open PNP
Type
T-Slot Cylinder Sensor
Description/Special Features
Clearly Visible Indication of the Switching Status, Easy Fit Drop from the Top into a Slot, Molded Cable Provides Very Good Strain Relief, Self-Locking Fixture for Quick Mounting and Easy Adjustment, Very High Switching Frequency
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK5107
Zoro #
G207877624
UPC #
-
Country of Origin
Poland

Details

Item
Cylinder position sensor, M12
Switching Voltage
2.5V DC
Display
LED
Function
Normally Open PNP
Type
T-Slot Cylinder Sensor
Description/Special Features
Clearly Visible Indication of the Switching Status, Easy Fit Drop from the Top into a Slot, Molded Cable Provides Very Good Strain Relief, Self-Locking Fixture for Quick Mounting and Easy Adjustment, Very High Switching Frequency
Enclosure Type
IP65; IP67
Switching Current
100 mA Max

Description

Cylinder position sensor, M12, T-Slot Cylinder Sensor, Switching Current 100 mA Max, Switching Voltage 2.5V DC, Function Normally Open PNP, Enclosure Type IP65; IP67, Display LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.