Zoro Homepage

Cable Tie, 36 in L, 11.02 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 50 PK

  • Mfr # PRT-V36BK-PA

  • Zoro # G207951195


product price: $128.17
/pk 50, $2.56/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant Releasable Plenum Rated
Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
11.02 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRT-V36BK-PA
Zoro #
G207951195
UPC #
845425032416
Country of Origin
Multiple

Dimensions

Nominal Length
36 in
Width
0.35 in
Nominal Max. Bundle Dia.
11.02 in
Actual Length
36 in
Max. Bundle Dia.
11.02 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant Releasable Plenum Rated
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes
Cable Tie Properties
UV Light Resistant, UV Stabilized
UL Type
2
Standards
UL Listed
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Max. Temp. Rating
85 Degrees C
Min. Temp. Rating
-40 Degrees C
Locking Style
Push-Tab Release
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees C to 85 Degrees C
Cable Tie Duty
Extra Heavy Duty

Description

Releasable Cable Tie, Releasable, Actual Length 36 in, Width 0.35 in, Nominal Length 36 in, Locking Style Push-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, UV Stabilized, Extra Heavy Duty, Nominal Max. Bundle Dia. 280 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 11.02 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.