Check Valve, 10.24 in Overall L

  • Mfr # SW1300V

  • Zoro # G207963563


product price:  $1,473.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged
Body Material
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Length
10 15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW1300V
Zoro #
G207963563
UPC #
-
Country of Origin
United States

Dimensions

Length
10 15/64 in
Overall Height
8 61/64 in
Overall Length
10.24 in
Width
8 13/16 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in

Details

Connection Type
Flanged
Body Material
PVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Steam Pressure - Valves
Not Rated
Body Material - Valves
PVC
Flow
150 gpm
Seal Material
FKM
Cracking Pressure
3 psi
Mechanism and Body Design
Swing
Standards
ASTM D1784
Item - Check Valves
Check Valve
Item
Check Valve
Full Flow - Valves
Yes
Seat Material
FKM
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
80
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 1
Flange
Check Mechanism
Swing
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Silent Check
Standard
Valve Body Style
Inline
Check Mechanism Material
PVC
Connection Type - Side 2
Flange
Operating Temperature - Maximum
140 Degrees F
Includes Counterweight
No Counterweight
For Media
Water
Maximum Pressure - Steam
Not Rated
Valve Series
SW

Description

Item - Check Valves Check Valve, Mechanism and Body Design Swing, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Flanged, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Full Flow - Valves Yes, Length 10 15/64 in, Width 8 13/16 in, Overall Height 8 61/64 in, Hex Size Not Applicable, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.