Shop HAYWARD FLOW CONTROL

PVDF Needle Valves/FPM O-Ring, PTFE Seat

  • Mfr # NVA5025T
  • Zoro # G207963587

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4 in
Connection
NPT
Body Material
PVDF
Max. Pressure
150 psi
Fitting Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NVA5025T
Zoro #
G207963587
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Length
2.12 in
Max. Height
3 23/50 in
Handle Diameter
1.04 in
Nominal Valve Size
1/4 in
Overall Length
2.12 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Maximum Height
3 1/2 in
Wire Rope Length
2.12 in

Details

Connection
NPT
Body Material
PVDF
Max. Pressure
150 psi
Item
PVDF Needle Valves w/FPM o-ring, PTFE seat, threaded end connections
Fitting Style
Straight
Temp. Rating
Up to 240 Degrees F
Seal Material
FKM
Standards
ASTM D 1784, ASTM D 4101
Stem Type
Integrated
Handle Material
Glass-Filled Polypropylene
Valve Body Style
Inline
Connection Type - Side 2
NPT
Bonnet Style
Screw-In
Coefficient of Volume (Cv)
0.64
For Media
Fluids, Water
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Stem Material
PVDF
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
20 Degrees F
Manufacturer Warranty
3 yr
Handle Type
Knob
Operating Temperature - Maximum
240 Degrees F
Valve Series
NVA

Description

PVDF Needle Valves w/FPM o-ring, PTFE seat, threaded end connections, Straight, Body Material PVDF, Pipe Size 1/4 in, NPT Connection, Seal Material FKM, Handle Material Glass-Filled Polypropylene, Max. Pressure 150 psi, Temp. Rating Up to 240 Degrees F, Max. Height 3 23/50 in, Length 2 1/2 in, Standards ASTM D 1784, ASTM D 4101

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.