Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surgical N95, AirWave, Adj. Smart Strap, Molded Soft Foam Nose Cushion, Blue, S, PK 10

  • Mfr # 4651

  • Zoro # G207963648


product price: $47.69
/pk 10, $4.77/ea

Key Features

NIOSH Rating
N95
Color
Blue
Mask Size
S
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4651
Zoro #
G207963648
UPC #
092311465104
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Surgical N95
NIOSH Rating
N95
Color
Blue
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Adjustable
Face Seal Type
Comfort
Standards
ASTM, CDC
Number of Layers
4-Ply
Features
Dura-Mesh Shell, Easy-Breathing Wave Design
Latex Content
Latex Free
Individually Packaged
No
ASTM Splash Rating
Not Rated
Mask Material
Polypropylene
ISO Cleanroom Class
Not Rated

Description

Surgical N95, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Adjustable, Mask Shape Molded, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.