Shop MOLDEX
See all product information
Create Account
Disposable Healthcare Particulate Respirator and Surgical Mask with soft Foam Nose Cushion, S
- Mfr # 1511
- Zoro # G721834790
product price:
$
46.69
/ea
Sold in multiples of 8 for
$373.52
Key Features
Mask Headstrap Type
Dual/Non-Adjustable
Mask Size
S
Features
Resists Non-Oil Based Particulates
Material
Dura-Mesh® Shell, Softspun®, Non-Latex Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1511
- Zoro #
- G721834790
- UPC #
- 092311151106
- Country of Origin
- United States
Dimensions
- Mask Size
- S
Details
- Mask Headstrap Type
- Dual/Non-Adjustable
- Features
- Resists Non-Oil Based Particulates
- Material
- Dura-Mesh® Shell, Softspun®, Non-Latex Strap
- Color
- Blue
Description
Moldex particulate respirator and surgical mask disposable healthcare, series: 1500, S size, N95 filter class, 0.95 filter efficiency, dual/non-adjustable head strap, 2-strap suspension, resists: non-oil based particulates, Dura-Mesh shell/Softspun/non-Latex strap, blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.