Manual 3-Way Ball Valve, 4", PVC

  • Mfr # TW1400SE

  • Zoro # G207964010


product price:  $1,771.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1400SE
Zoro #
G207964010
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
18.88 in
Outlet Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Handle Length
10.5 in
Handle Height
8.02 in
Inlet Connection Height
10.44 in
Outlet Connection Size - Side 1
4 in
Connection Size - Side 1
4 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket
Item
Manual Three-Way Ball Valve
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Handle Material
PVC
Stem Type
Blowout Resistant
Seat Material
PTFE
Seal Material
EPDM
Handle Type
Tee
Standards
ASTM D1784
Body Material
PVC
Stem Material
PVC
Max. Pressure
150 PSI
Compliance
ANSI, ASTM D1784
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 1
True-Union Socket
Coefficient of Volume (Cv)
450
Maximum Pressure - Steam
Not Rated
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 2
True-Union Socket
Inlet Connection Entry
Side
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
70 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
34 Degrees F
Outlet Connection Gender - Side 1
Female
Flow Pattern
T Flow
Included Mounting
Actuator Mounting Pad
Color - Valve Handle
Orange
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 4 in, Inlet Connection Size 4 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.