IEC Magnetic Contactor, 1NO, 120V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE009B10A

  • Zoro # G2079804


product price:  $90.59
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCE009B10A
Zoro #
G2079804
UPC #
786685363493
Country of Origin
Romania

Dimensions

Frame Size
B
Overall Width
1.77 in
Overall Height
2.68 in
Overall Depth
2.95 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
7 1/2 hp
Reversing
No
HP @ 1 Phase - 230V
1-1/2
Frame / Series / Class / Code
Frame B
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
1 NO
Product Name
Eaton XT IEC contactor
Amperage Rating
9A
Compliances
CE Marked
Full Load Current - Inductive
9:00 AM
Horsepower @ Three Phase - 208V AC
3 hp
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Full Load Current - Resistive
22 A
Mounting Style
DIN Rail, Panel
Maximum Voltage Rating
690V AC
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 120V AC
1/2 hp
Mechanical Operating Durability
10,000,000
Electrical Operating Durability
1000 (AC-3 400V Ie), 300 (AC-4 400V Ie), 800 (AC-1 400V Ie)
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
3 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
5 hp
Response Time
Less Than12 msec (DC Operated Opening Delay), Less Than18 msec (AC Operated Opening Delay), Less Than21 msec (AC Operated Closing Delay), Less Than31 msec (DC Operated Opening Delay)
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
Yes

Description

The Eaton XT IEC contactor is an IEC magnetic contactor rated for switching power circuits within specified parameters. It is rated for operation with coils of 120 V AC and loads up to 9 A in accordance with specifications, includes auxiliary contacts as specified in the product features. The unit uses screw terminals and has a frame size B (Series XT) and is rated for operation at voltages up to 690 V AC within the specified conditions.

Key features:

  • Action: Non-Reversing
  • Poles: 3
  • Coil Voltage: 120 V AC
  • Full Load Amps (Inductive): 9 A
  • Main Contact Configuration: 1 NO; Auxiliary Contact Configuration: 1 NO
  • Includes Auxiliary Contacts: Yes
  • Electrical Connection: Screw Terminals
  • Frame Size / Series: Frame B / XT
  • Mounting Style: DIN Rail, Panel
  • Enclosure: No Enclosure (IP20)
  • Dimensions: 1.77 in W × 2.68 in H × 2.95 in D
  • Frequency: 50/60 Hz
  • Maximum Voltage Rating: 690V AC
  • Mechanical Operating Durability: 10,000,000 cycles
  • Operating Temperature: -13°F to 122°F
  • Certifications: UL Listed; CSA Certified; IEC 60947; EN 60947
  • Standards/Compliances: CE Marked; RoHS
  • Product Name: Eaton XT IEC contactor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.