This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XH3
- Zoro #
- G208061664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Metal Top Thickness
- 1 1/2 in
- Overall Depth
- 36 in
- Non-Metal Top Thickness
- 1 1/2 in
- Overall Width
- 72 in
- For Work Station Width
- 72 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- Natural
- Edge Shape
- Square
- Includes Mounting Hardware
- Yes
- Top Metal Material Gauge
- 12 ga
- Includes Stringer
- No
- Compatible with Series
- G-THB
- Top Load Capacity
- 1,800 lb
- Top Material
- Steel
- Top Material Finish
- Sealed
- Number of Legs Required
- 3
- Product Type
- Workbench Top
- Compatible with Manufacturer Part Number
- Universal
- For Location
- Indoor
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Compatible Brand
- Tennsco
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 1/2 in, Overall Depth 36 in, Overall Width 72 in, Top Material Finish Sealed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 1,800 lb, Top Material Steel, Top Metal Material Gauge 12 ga, Compatible with Series G-THB, ESD Safe No, For Leg Depth 30 in, 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.