Shop TENNSCO
See all product information
Create Account
Wiring Kit, 115V AC, 8 Outlets
- Mfr # WK-1
- Zoro # G5585316
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
For Use With
EB, EMB, REI, WOP
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
On/Off Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WK-1
- Zoro #
- G5585316
- UPC #
- -
- Country of Origin
- Germany
- For Use With
- EB, EMB, REI, WOP
- Item
- Wiring Kit
- Assembly
- Unassembled
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Includes
- On/Off Switch
- Standards
- SCS Certified
- Product Type
- Wiring Kit
- Includes Mounting Hardware
- Yes
- Features
- On/Off Switch With Pilot Light, Prewired
- Compatible with Manufacturer Part Number
- EB-1-3072C, EB-1-3072M, EB-1-3072P, EB-1-3072S, EB-1-3672C, EB-1-3672M, EB-1-3672P, EB-2-3072C, EB-2-3072P, EB-2-3072S, EB-2-3672C, EB-2-3672M, EB-2-3672P
- Operating Voltage
- 115V AC
- Number of Outlets
- 8
- Includes Wiring Kit
- Yes
- Compatible with Series
- EB, EMB, REI, WOP
- Outlet Type
- 115V AC, 15 A, 4-Duplex
- Compatible Brand
- Tennsco
- Compatible Series
- EB, EMB, REI, WOP
- For Wire Feeder Series
- EB, EMB, REI, WOP
Dimensions
- Power Cord Length
- 8 ft
- For Work Station Width
- 72 in
Description
Wiring Kit, Product Type Wiring Kit, Assembly Unassembled, Color Not Applicable, Compatible with Manufacturer Part Number EB-1-3072C, EB-1-3072M, EB-1-3072P, EB-1-3072S, EB-1-3672C, EB-1-3672M, EB-1-3672P, EB-2-3072C, EB-2-3072P, EB-2-3072S, EB-2-3672C, EB-2-3672M, EB-2-3672P, Finish Not Applicable, Includes Mounting Hardware Yes, Material Not Applicable, Number of Outlets 8, Operating Voltage 115V AC, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.