
4-1/2" x 7/8" 60 Grit T29 Zirconia High Density Flap Disc
Mfr # F-4530609H
Zoro # G208118344
product price:Â $3.65
/ea
Sold in multiples of 10 for $36.50
Key Features
Flap Disc Type
T-29 Angled
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Backing Material
MultiLayer Fiberglass
Backing Weight
0.25
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F-4530609H
Zoro #
G208118344
UPC #
814031010187
Country of Origin
China
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Flap Disc Type
T-29 Angled
Backing Material
MultiLayer Fiberglass
Backing Weight
0.25
Abrasive Material
Zirconia Abrasive Cloth
Grit
60
Series
Signature
Color
Blue
For Use With
Angle Grinder
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.