Shop PFERD
See all product information
4-1/2" x 7/8" A.H. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 120 Grit, Conical
Mfr # 62259
Zoro # G3802893
product price:Â $8.85
/ea
Sold in multiples of 10 for $88.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
13,300 RPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62259
Zoro #
G3802893
UPC #
097758622592
Country of Origin
Germany
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
4-1/2"
Details
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
120
Maximum Operating Speed
13,300 RPM
Operating Speed (RPM)
13300 RPM
Disc Type
Type 29
Mounting System
Center Hole
Description
Flap Disc,120 Grit,T29,4-1/2"x7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.