Shop VIEGA
See all product information
Cap, Carbon Steel, Press-fit 3/4 in
Mfr # 84105
Zoro # G208127544
product price:Â $28.89
/ea
Sold in multiples of 10 for $288.90
Key Features
Specific Fitting Shape
Cap
Finish/Coating
Zinc Nickel
Application
Climate Control, Marine
Fitting Connection Type
Press-fit
Standards
AHJ, ASTM, FM, UL Listed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84105
Zoro #
G208127544
UPC #
691514841052
Country of Origin
Germany
Dimensions
Overall Length
2 1/4 in
Compatible Pipe Size
3/4 in
Details
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Finish/Coating
Zinc Nickel
Application
Climate Control, Marine
Fitting Connection Type
Press-fit
Standards
AHJ, ASTM, FM, UL Listed
Fitting Material
Carbon Steel
Compatible Pipe Material
Carbon Steel
Resistance Properties
Corrosion-Resistant
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psig
O-Ring Material
FKM
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated
For Media Type
Air
Fitting Shape
Cap
Description
Crimp Fitting Cap, Application Climate Control, Marine, Compatible Copper Tube Size Not Applicable, Compatible Pipe Size 3/4 in, Fitting Connection Type Press-fit, Fitting Material Carbon Steel, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 2 1/4 in, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 250 Degrees F, Standards AHJ, ASTM, FM, UL Listed, Finish/Coating Zinc Nickel, Compatible Pipe Material Carbon Steel, Resistance Properties Corrosion-Resistant
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.