Band Clamp, 3/4"W, Slotted-Lock, PK10
Mfr # UL2289
Zoro # G208229682
product price:Â $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
Key Features
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Width
3/4 in
Resistance Properties
Corrosion Resistant, Vibration Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UL2289
Zoro #
G208229682
UPC #
662682006062
Country of Origin
United States
Dimensions
Band Width
3/4 in
For Maximum Outside Diameter
8 3/4 in
For Minimum Outside Diameter
2 in
Band Thickness
0.03 in
Details
Item
Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Resistance Properties
Corrosion Resistant, Vibration Resistant
Band Material Grade
201
Compatible Install Tool
UL4000D
Band Clamp Type
Slotted-Lock
Buckle Material
Stainless Steel
Band Wrapping
Double Wrapped
Buckle Material Grade
201
Reusable Clamp
No
Clamp Type
Band Clamp
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 8 3/4 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.