Zoro Homepage

Three-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V Voltage, 1,725 Nameplate RPM

  • Mfr # 056T17F15950

  • Zoro # G208229729


product price: $419.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,725
Voltage
208-230/460V
Motor Mounting Type
Universal
Full Load Amps
2.9-3.0/1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17F15950
Zoro #
G208229729
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 1/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,725, Frame 56C, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 2.9-3.0/1.5 A, Universal Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 75.5 Percent, 0-1,725, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.