Pipe Repair Clamp, 2 3/8"MaxOD, Full Cov

  • Mfr # 24400023806000

  • Zoro # G208231647


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Gasket Material
Nitrile Rubber
Outlet Connection
No
Bolt Material
Steel
Number of Bolts
2
Maximum Operating Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24400023806000
Zoro #
G208231647
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
2 3/8 in
Overall Length
6 in
For Maximum Copper Tube Size
2 in
For Minimum Outside Diameter
2 3/8 in
For Pipe Size
2 in

Details

Gasket Material
Nitrile Rubber
Item
Pipe Repair Clamps
Outlet Connection
No
Bolt Material
Steel
Number of Bolts
2
Maximum Operating Temperature
180 Degrees F
Nut Material
304 Stainless Steel
For Fluid Type
Acids, Alkalies, Hydrocarbon Fluids, Natural Gas, Resist Oil, Water
Clamp Material
304 Stainless Steel
Maximum Operating Pressure
150 psi
Gasket Coverage
Full Coverage
Minimum Operating Temperature
-20 Degrees F
Lug Material
Iron
Maximum Vacuum Pressure
10 psi
Clamp Material Grade
304
Features
Suitable Anchorage Must Be Provided when Excessive Pipe Movement Could Cause the Pipe to Move out of the Clamp, The Full Circumferential Gasket with two Bonded and Recessed Armor Plates Allows the 244 to Perform Similar to a Full Circle Clamp, Sealing 360-Degrees Around the Pipe, The Lug Design Includes a Drop-In Bolt Feature That Eliminates Loose Parts, Saves Time and Aids Installation Under Adverse Conditions
For Material Type
Carbon Steel, Polyethylene, Stainless Steel

Description

Pipe Repair Clamps, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 2 in, For Maximum Outside Diameter 2 3/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.