BYV Series PVC Body, 120 VAC, 4 in Pipe

  • Mfr # HRBYV11040V

  • Zoro # G208232842


product price:  $1,967.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Pipe Size
4 in
Voltage
120V AC
Connection
Flange
Max. Water Pressure
150 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRBYV11040V
Zoro #
G208232842
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Lug Dia.
3/4 in
Bolt Circle Dia.
7 1/2 in
Nominal Valve Size
4 in
Lug Diameter
3/4 in

Details

Item
BYV Series PVC Body
Body Material
PVC
Voltage
120V AC
Connection
Flange
Max. Water Pressure
150 psi WOG
Number of Bolt Holes
8
Disc Material
PVC
Seal Material
FKM
Compliance
NSF/ASTM-61; NSF/ASTM-362; ISO 5211; ANSI B16.10; ISO 5752
Standards
ASTM D1784, NSF Certified
Liner Material
FKM
Seat Material
Viton
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
140 Degrees F
Valve Deactivated State
Normally Closed (NC)
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
470
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
Average Surface Roughness (Ra)
Not Rated
Actuator Features
Auxiliary Limit Switch, Heater
Connection Type
Lug
Maximum Pressure - Operating
150 psi
NEMA Enclosure Rating
4, 4X
Actuator Input Control Signal
Manual
For Media
Gas, Oil, Water
Actuator Series
HRS
IP Rating
IP67
Vacuum Service Rating
Not Rated
Fail Safe Position
Fail Last
Valve Series
BYV
Actuator Ambient Temperature - Minimum
-22 Degrees F
Actuator Duty Cycle
75 %
Actuator Enclosure Material
Epoxy-Coated Aluminum
Actuator Electrical Entry
1/2 in NPT Conduit
Stem Material
303 Stainless Steel
Actuator Ambient Temperature - Maximum
158 Degrees F

Description

BYV Series PVC Body, Body Material PVC, Pipe Size 4 in, Voltage 120V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 7 1/2 in, Number of Bolt Holes 8, Lug Dia. 3/4 in, Connection Flange, Seat Material Viton, NSF/ASTM-61; NSF/ASTM-362; ISO 5211; ANSI B16.10; ISO 5752, Standards ASTM D1784, NSF Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.