Vibration-Isolating Mount, 30 mm H

  • Mfr # 351-60-30-M10-ES-55

  • Zoro # G208258224


product price:  $10.29
/ea

Key Features

Height
1.18 in
Thread Size
M10
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-60-30-M10-ES-55
Zoro #
G208258224
UPC #
664423443952
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M10
Tap Depth
10 mm
Overall Diameter
60 mm
Stud Length
28 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Shape
Cylindrical
Maximum Load Downward Compression
937 lbf
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Maximum Load Sideways Shear
3,169 lbf
Stud or Tap Material
Zinc-Plated Steel
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
14,096.41 N
Mounting Style
Compression
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
4,167.98 N
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 937 lbf, Overall Diameter 60 mm, Height 1.18 in, Stud Length 28 mm, Maximum Load Sideways Shear 3,169 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.