Concave Bumper
- Mfr # 357-20-23.5-M6-S-70
- Zoro # G822920033
product price:Â
$
2.49
/ea
Sold in multiples of 6 for
$14.94
Key Features
Isolator Material
Natural Rubber
System of Measurement
Metric
Thread Size
M6
Durometer
70A
Stud Length
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-20-23.5-M6-S-70
- Zoro #
- G822920033
- UPC #
- 664423639287
- Country of Origin
- Hungary
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Durometer
- 70A
- Operating Temperature - Minimum
- -40 Degrees C
- Vibration Isolator Style
- One Threaded Stud
- Mounting Style
- Compression
- Series
- GN 357
- Stud or Tap Material
- Steel
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Operating Temperature - Maximum
- 80 Degrees C
- Shape
- Cylindrical
- Item
- Concave Bumper
Dimensions
- Thread Size
- M6
- Stud Length
- 18 mm
- Overall Height
- 41.5 mm
- Overall Diameter
- 20 mm
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 20 mm, Stud Length 18 mm, Thread Size M6, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.