Zoro Homepage

Manual 2-Way Ball Valve, NPT, Carbon Steel

  • Mfr # 4353010020

  • Zoro # G208259412


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353010020
Zoro #
G208259412
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in
Overall Length
7.55 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in
Handle Height
5.4 in
Handle Length
9.73 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Non-Potable Water, Steam
Connection Type
Thread x Thread
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Stem Type
Blowout Resistant
Seal Material
RPTFE
Seat Material
RPTFE
Standards
MSS SP-110, NACE MR0175
Compliance
MSS SP-110, NACE MR0175
Max. Pressure
1,500 PSI
Handle Material
300 Stainless Steel
Features
Bi-Directional, Bubble Tight Shut-Off, Blow-Out Proof Stem, Lockable Handle as Standard, Optional Oval Handles for Smaller Sizes
Stem Material
316 Stainless Steel
Body Material
Carbon Steel
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
580
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Handle - Locking
Locking
Connection Type - Side 2
NPT
Operating Temperature - Maximum
450 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 PSI
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Color - Valve Handle
Yellow
Valve Series
50B

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Air, Non-Potable Water, Steam, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.