Motor Cable, Blue, PUR, 1000 V
Mfr # CFROBOT6-10003
Zoro # G208259603
product price:Â $20.35
/eaKey Features
Length
Order by the Foot
Voltage
1,000 V
Jacket Color
Blue
Shielding
Unshielded
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CFROBOT6-10003
Zoro #
G208259603
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Overall Length
Order by the Foot
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Details
Item
Motor Cable
Voltage
1,000 V
Jacket Color
Blue
Shielding
Unshielded
Conductor Material
Copper
Jacket Material
PUR
Standards
NFPA 79-2012 Chapter 12.9, TC RU C-DE.ME77.B.01255
Minimum Operating Temperature - Flexible
-40 Degrees F
Product Type
Motor Cable
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature - Fixed
-58 Degrees F
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Description
Motor Cable, Conductor Material Copper, Jacket Color Blue, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Fixed -58 Degrees F, Minimum Operating Temperature - Flexible -40 Degrees F, Product Type Motor Cable, Resistance Properties Oil and Grease Resistant, UV/Sunlight Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.