Zoro Homepage

Beam Clamp, Tong w/Eyenut, 3/4"Rod Size

  • Mfr # 0500213137

  • Zoro # G208274064


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Beam Mount Location
Bottom Center
Load Capacity
3,230 lb
Clamp Material
Forged Steel
Beam Clamp Type
Tong Style with Eyenut
For Threaded Rod Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500213137
Zoro #
G208274064
UPC #
-
Country of Origin
China

Dimensions

For Threaded Rod Size
3/4 in

Details

Item
Beam Clamp
Beam Mount Location
Bottom Center
Load Capacity
3,230 lb
Clamp Material
Forged Steel
Beam Clamp Type
Tong Style with Eyenut
For Beam Shape/Type
H-Beam

Description

Beam Clamp, Beam Clamp Type Tong Style with Eyenut, Beam Mount Location Bottom Center, Clamp Material Forged Steel, Clamp Material Finish Not Applicable, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/4 in, Load Capacity 3,230 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.