2 in Butt Weld 304L Stainless Steel Long Radius 45° Elbow Schedule 10

  • Mfr # 4381010650

  • Zoro # G2083383


product price:  $12.59
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381010650
Zoro #
G2083383
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side A Outside Diameter
2 1/2 in
Overall Length
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
45 Degree Long Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Long Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Specific Pipe Fitting Shape
45 Degrees Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 10
Material Grade
304L
Includes Seal
No
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
10
Maximum Operating Pressure
275 psi @ 150 Degrees F
Color
Silver
Fitting Side A Type
Butt Weld
Schedule
10

Description

45 Degrees Elbow, Stainless Steel, 304, For Pipe Schedule Schedule 10, 2 in, Butt Weld, 2 1/2 in, 2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.