
Flange x Socket Weld Fitting Socket Weld Fitting, 2" Pipe, Flanged Socket, Stainless Steel
Mfr # M200SWFSS
Zoro # G208563533
product price:Â $69.95
/eaKey Features
Specific Fitting Shape
Flange x Socket Weld Fitting
Fitting Connection Type
Flanged Socket
Pipe Fitting Material
Stainless Steel
Pipe Size (Fittings)
2"
Basic Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M200SWFSS
Zoro #
G208563533
UPC #
0791206037036
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Flange x Socket Weld Fitting
Fitting Connection Type
Flanged Socket
Pipe Fitting Material
Stainless Steel
Item
Socket Weld Fitting
Basic Fitting Material
Stainless Steel
Material Grade
316
Fitting Side A Type
Flanged
Fitting Side B Type
Socket
Description
Socket
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.